Motion
I218678
I218678 VIPER BORE TIPS
MI ITEM #12492413
MFR #I218678
Price$159.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I218678 VIPER BORE TIPS
MI ITEM #12492413
MFR #I218678

Mfr description
I218678 VIPER BORE TIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.14/each

Specifications

Dimensions

  • Length
    3 3/4 in, 9.5 mm
  • Thread Size
    1.5000 in
  • Weight
    0.60 lb

Details

  • Body Material
    Anodized Aluminum
  • Capacity
    261 gpm
  • Construction
    Lightweight Hard Coat Anodized Aluminum
  • Flow Rate
    700 L/min, 185 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® Bore Tips
  • Shut Off Flow Adjustment Type
    Shut-Off handles
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Stream Type
    Straight Stream
  • Style
    Bore Fire Nozzle
  • Thread Type
    NH
  • Type
    Plain Tip
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)