Overview
Mfr description
I218671 VIPER BORE TIPS
Specifications
- ManufacturerName (description attribute)Kuriyama
- Flow Rate795 L/min, 210 gpm
- StyleBore Fire Nozzle
- Length5 in, 12.7 mm
- TypeSmooth Bore Tip
- Weight0.80 lb
- Product TypesViper® Bore Tips
- Standards MetThe VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data