Motion
I218691
I218691 Viper® 15/16, 1/2 in. Size and 6 1/2 in. Length Bore Tip
MI ITEM #12492421
MFR #I218691
List Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I218691 Viper® 15/16, 1/2 in. Size and 6 1/2 in. Length Bore Tip
MI ITEM #12492421
MFR #I218691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.88/each for your price

Overview

Mfr description
I218691 VIPER BORE TIPS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    700 L/min, 185 gpm
  • Style
    Bore Fire Nozzle
  • Length
    6 1/2 in, 16.5 mm
  • Type
    Dual Stacked Tip
  • Weight
    0.70 lb
  • Product Types
    Viper® Bore Tips
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought