Motion
I210487
I210487 Viper® CG™ 13.00 in. Length Heavy-Duty Professional Constant Gallonage Fire Nozzle
MI ITEM #12492427
MFR #I210487
List Price$1,293.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210487 Viper® CG™ 13.00 in. Length Heavy-Duty Professional Constant Gallonage Fire Nozzle
MI ITEM #12492427
MFR #I210487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,293.48/each for your price

Overview

Mfr description
I210487 VIPER CG HEAVY-DUTY PROFESSION

Specifications

  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    800 L/min, 200 gpm
  • Style
    Constant Gallonage Fire Nozzle
  • Length
    13 in
  • Type
    Fire Nozzle
  • Weight
    7.20 lb
  • Product Types
    Viper® CG™ Heavy-Duty Professional Constant Gallonage Fire Nozzles
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought