Motion
I210461
I210461 Viper® FT™ 9.84 in. Length Automatic Fire Nozzle with Modulated Flows
MI ITEM #12492429
MFR #I210461
List Price$980.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210461 Viper® FT™ 9.84 in. Length Automatic Fire Nozzle with Modulated Flows
MI ITEM #12492429
MFR #I210461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.42/each for your price

Overview

Mfr description
I210461 VIPER FT AUTOMATIC FIRE NOZZLE

Specifications

  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    100 to 400 L/min, 25 to 100 gpm
  • Style
    Modulated Flows
  • Length
    9.84 in
  • Type
    Fire Nozzle
  • Weight
    4.54 lb
  • Product Types
    Viper® FT™ Automatic Fire Nozzles with Modulated Flows
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought