Motion
I210464
I210464 VIPER FT AUTOMATIC FIRE NOZZLE
Mi Item #12492430
MFR #I210464
Price$980.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210464 VIPER FT AUTOMATIC FIRE NOZZLE
Mi Item #12492430
MFR #I210464

Mfr description
I210464 VIPER FT AUTOMATIC FIRE NOZZLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.42/each

Specifications

Dimensions

  • Length
    9.80 in
  • Thread Size
    1.5000 in
  • Weight
    4.54 lb

Details

  • Body Material
    Anodized Aluminum
  • Bumper On Nozzle
    Yes
  • Capacity
    160 gpm
  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • Flow Rate
    200 to 600 L/min, 50 to 160 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® FT™ Automatic Fire Nozzles with Modulated Flows
  • Shut Off Flow Adjustment Type
    Lever
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
  • Stream Type
    Combination Stream
  • Style
    Modulated Flows
  • Thread Type
    NST
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)