Motion
I210425
I210425 VIPER SG HIGH PERFORMANCE FIRE
Mi Item #12492435
MFR #I210425
Price$939.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210425 VIPER SG HIGH PERFORMANCE FIRE
Mi Item #12492435
MFR #I210425

Mfr description
I210425 VIPER SG HIGH PERFORMANCE FIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.37/each

Specifications

Dimensions

  • Length
    7.87 in
  • Thread Size
    1.0000 in
  • Weight
    3.44 lb

Details

  • Body Material
    E-Lite alloy
  • Capacity
    60 gpm
  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • Flow Rate
    125 L/min, 200 L/min, 230 L/min, 50 L/min, 15 gpm, 30 gpm, 50 gpm, 60 gpm
  • Product Types
    Viper® SG™ High Performance Fire Nozzles with Multiple Gallonage Flows
  • Shut Off Flow Adjustment Type
    Shut-Off handles
  • Standards Met
    The VIPER® SG™ nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Style
    Multiple Gallonage Flows
  • Thread Type
    NST
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)