Motion
I210431
I210431 Viper® SG™ 1 1/2 in. Swivel Inlet High Performance Fire Nozzle with Multiple Gallonage Flows
MI ITEM #12492436
MFR #I210431
List Price$995.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210431 Viper® SG™ 1 1/2 in. Swivel Inlet High Performance Fire Nozzle with Multiple Gallonage Flows
MI ITEM #12492436
MFR #I210431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.83/each for your price

Overview

Mfr description
I210431 VIPER SG HIGH PERFORMANCE FIRE

Specifications

  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    230 L/min|360 L/min|475 L/min, 60 gpm|95 gpm|125 gpm
  • Style
    Multiple Gallonage Flows
  • Length
    8.85 in
  • Type
    Fire Nozzle
  • Weight
    4.30 lb
  • Product Types
    Viper® SG™ High Performance Fire Nozzles with Multiple Gallonage Flows
  • Standards Met
    The VIPER® SG™ nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought