Overview
Mfr description
I210435 VIPER SG HIGH PERFORMANCE FIRE
Specifications
- ConstructionExtruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate380 L/min|500 L/min|600 L/min, 100 gpm|125 gpm|150 gpm
- StyleMultiple Gallonage Flows
- Length8.85 in
- TypeFire Nozzle
- Weight4.30 lb
- Product TypesViper® SG™ High Performance Fire Nozzles with Multiple Gallonage Flows
- Standards MetThe VIPER® SG™ nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data