Overview
Mfr description
I210451 VIPER SG TIPS ONLY
Specifications
- ConstructionExtruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate230 L/min|360 L/min|475 L/min, 60 gpm|95 gpm|125 gpm
- StyleMultiple Gallonage Flows
- Length6.10 in
- TypeFire Nozzle
- Weight1.27 lb
- Product TypesViper® SG™ Tips Only
- Standards MetThe VIPER® SG™ nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data