Motion
I210454
I210454 VIPER SG TIPS ONLY
Mi Item #12492442
MFR #I210454
Price$898.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210454 VIPER SG TIPS ONLY
Mi Item #12492442
MFR #I210454

Mfr description
I210454 VIPER SG TIPS ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.28/each

Specifications

Dimensions

  • Length
    8.60 in
  • Thread Size
    1.5000 in
  • Weight
    1.72 lb

Details

  • Body Material
    Anodized Aluminum
  • Capacity
    200 gpm
  • Construction
    Extruded E-Lite alloy, lightweight, hard coated and durable. Durable polymer shut-off handles. Polyamide fiber reinforced spinning teeth.
  • Flow Rate
    360 L/min, 475 L/min, 600 L/min, 800 L/min, 125 gpm, 150 gpm, 200 gpm, 95 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® SG™ Tips Only
  • Shut Off Flow Adjustment Type
    Lever
  • Standards Met
    The VIPER® SG™ nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Stream Type
    Combination Stream
  • Style
    Multiple Gallonage Flows
  • Thread Type
    NST
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)