Motion
I230024
I230024 Viper® 1 1/2 in. Inlet Female, NH Thread, and 7/8 in. Bore Size (Orifice) Shut-Off with Pistol Grip Dual Seat
MI ITEM #12492449
MFR #I230024
List Price$888.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I230024 Viper® 1 1/2 in. Inlet Female, NH Thread, and 7/8 in. Bore Size (Orifice) Shut-Off with Pistol Grip Dual Seat
MI ITEM #12492449
MFR #I230024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.01/each for your price

Overview

Mfr description
I230024 VIPER SHUT-OFF (WITH PISTOL GRI

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Style
    Bore Fire Nozzle
  • Type
    Shut-Off
  • Weight
    3.38 lb
  • Function
    Shut-Off
  • Product Types
    Viper® Shut-Off (with Pistol Grip) Dual Seat
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought