Motion
I211275
I211275 VIPER SHUT-OFF (WITH PISTOL GRI
Mi Item #12492455
MFR #I211275
Price$405.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I211275 VIPER SHUT-OFF (WITH PISTOL GRI
Mi Item #12492455
MFR #I211275

Mfr description
I211275 VIPER SHUT-OFF (WITH PISTOL GRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.51/each

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    3.38 lb

Details

  • Body Material
    Anodized Aluminum
  • Construction
    Lightweight Hard Coat Anodized Aluminum
  • Function
    Shut-Off
  • Pistol Grip On Nozzle
    Yes
  • Product Types
    Viper® Shut-Off (with Pistol Grip) Single Seat
  • Shut Off Flow Adjustment Type
    Ball Valve
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Style
    Bore Fire Nozzle
  • Thread Type
    NPSH X NH
  • Type
    Shut-Off
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)