Motion
I211355
I211355 VIPER SHUT-OFF (WITHOUT PISTOL
Mi Item #12492470
MFR #I211355
Price$369.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I211355 VIPER SHUT-OFF (WITHOUT PISTOL
Mi Item #12492470
MFR #I211355

Mfr description
I211355 VIPER SHUT-OFF (WITHOUT PISTOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.59/each

Specifications

Dimensions

  • Thread Size
    1.0000 in
  • Weight
    1.70 lb

Details

  • Body Material
    Anodized Aluminum
  • Construction
    Lightweight Hard Coat Anodized Aluminum
  • Function
    Shut-Off
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® Shut-Off (without Pistol Grip) Single Seat
  • Shut Off Flow Adjustment Type
    Ball Valve
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Stream Type
    Straight Stream
  • Style
    Bore Fire Nozzle
  • Thread Type
    NPSH
  • Type
    Shut-Off
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)