Overview
Mfr description
I211325 VIPER SHUT-OFF PLAYPIPE SINGLE
Specifications
- ManufacturerName (description attribute)Kuriyama
- StyleBore Fire Nozzle
- TypeShut-Off
- Weight6.30 lb
- FunctionShut-Off
- Product TypesViper® Shut-Off Playpipe Single Seat
- Standards MetThe VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data