Motion
I218847-003
I218847-003 VIPER SPARTAN MODEL 150 1
MI ITEM #12492477
MFR #I218847-003
Price$1,601.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I218847-003 VIPER SPARTAN MODEL 150 1
MI ITEM #12492477
MFR #I218847-003

Mfr description
I218847-003 VIPER SPARTAN MODEL 150 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.49/each

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    4.96 lb

Details

  • Body Material
    Anodized Aluminum
  • Bumper On Nozzle
    Yes
  • Capacity
    95 gpm
  • Construction
    Lightweight, hard coat anodized aluminum. Durable construction provides low maintenance with no spinning teeth to break. Raised protective rubber bumper lug for easy pattern identification. Full-time rocker lug swivel with ergonomic pistol grip.
  • Flow Rate
    95 gpm
  • Pistol Grip On Nozzle
    Yes
  • Product Types
    Viper® Spartan® Model 150 1 1/2 in. Fixed Orifice, Lightweight Constant Flow Fire Hose Nozzles
  • Shut Off Flow Adjustment Type
    Shut-Off Handle
  • Standards Met
    The VIPER® SPARTAN® nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Stream Type
    Fog
  • Style
    Constant Flow Fire Hose Nozzle
  • Type
    Fire Nozzle
  • Working Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)