Overview
Mfr description
I218847-010 VIPER SPARTAN MODEL 150 1
Specifications
- ConstructionLightweight, hard coat anodized aluminum. Durable construction provides low maintenance with no spinning teeth to break. Raised protective rubber bumper lug for easy pattern identification. Full-time rocker lug swivel with ergonomic pistol grip.
- ManufacturerName (description attribute)Kuriyama
- StyleConstant Flow Fire Hose Nozzle
- TypeFire Nozzle
- Weight4.96 lb
- Product TypesViper® Spartan® Model 150 1 1/2 in. Fixed Orifice, Lightweight Constant Flow Fire Hose Nozzles
- Standards MetThe VIPER® SPARTAN® nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data