Motion
I230026-006
I230026-006 Viper® Spartan® 150 1 1/2 in. Swivel Inlet and 175 gpm 75 PSI Tip Only
MI ITEM #12492491
MFR #I230026-006
List Price$1,083.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I230026-006 Viper® Spartan® 150 1 1/2 in. Swivel Inlet and 175 gpm 75 PSI Tip Only
MI ITEM #12492491
MFR #I230026-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.07/each for your price

Overview

Mfr description
I230026-006 VIPER SPARTAN MODEL 150 1

Specifications

  • Construction
    Lightweight, hard coat anodized aluminum. Durable construction provides low maintenance with no spinning teeth to break. Raised protective rubber bumper lug for easy pattern identification. Full-time rocker lug swivel with ergonomic pistol grip.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    175 gpm
  • Style
    Constant Flow Fire Hose Nozzle
  • Type
    Fire Nozzle
  • Weight
    3.20 lb
  • Product Types
    Viper® Spartan® Model 150 1 1/2 in. Tip Only
  • Standards Met
    The VIPER® SPARTAN® nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought