Motion
I230047
I230047 VIPER STI HEAVY-DUTY INEXPENSI
MI ITEM #12492529
MFR #I230047
Price$282.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I230047 VIPER STI HEAVY-DUTY INEXPENSI
MI ITEM #12492529
MFR #I230047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.35/each

Specifications

Dimensions

  • Length
    5.30 in
  • Thread Size
    1.0000 in
  • Weight
    1.17 lb

Details

  • Body Material
    Extruded E-Lite alloy
  • Capacity
    30 gpm
  • Construction
    Extruded E-Lite alloy, lightweight and durable. Molded rubber teeth.
  • Flow Rate
    110 L/min, 30 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® STI™ Heavy-Duty Inexpensive Fire Nozzles
  • Shut Off Flow Adjustment Type
    Twist
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
  • Stream Type
    Combination Stream
  • Style
    Constant Gallonage
  • Thread Type
    NST
  • Type
    Fire Nozzle

Overview

Mfr description
I230047 VIPER STI HEAVY-DUTY INEXPENSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought