Motion
I230171
I230171 Viper® STI™ NPSH Thread Heavy-Duty Inexpensive Fire Nozzle
MI ITEM #12492530
MFR #I230171
List Price$282.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I230171 Viper® STI™ NPSH Thread Heavy-Duty Inexpensive Fire Nozzle
MI ITEM #12492530
MFR #I230171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.35/each for your price

Overview

Mfr description
I230171 VIPER STI HEAVY-DUTY INEXPENSI

Specifications

  • Construction
    Extruded E-Lite alloy, lightweight and durable. Molded rubber teeth.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    110 L/min, 30 gpm
  • Length
    5.30 in
  • Type
    Fire Nozzle
  • Weight
    1.17 lb
  • Product Types
    Viper® STI™ Heavy-Duty Inexpensive Fire Nozzles
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought