Overview
Mfr description
I210511 VIPER ST TIPS ONLY
Specifications
- ConstructionExtruded E-Lite alloy, lightweight and durable. Massive protective rubber bumpers. Polyamide fiber reinforced spinning teeth.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate360 L/min, 95 gpm
- StyleHeavy-Duty Inexpensive Fire Nozzle
- Length5.30 in
- TypeFire Nozzle
- Weight1.30 lb
- FunctionShut-Off
- Product TypesViper® ST™ Tips Only
- Standards MetThe VIPER® ST™ is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data