Overview
Mfr description
I150034 VIPER VTE MULTI-PURPOSE FIRE N
Specifications
- ConstructionComposite housing with brass stem and rubber bumper. Female NST or NPSH threads. Fixed teeth. Available in Red or Black colors.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate360 L/min, 95 gpm
- Length5.90 in
- TypeFire Nozzle
- Weight0.66 lb
- Product TypesViper® VTE™ Multi-Purpose Fire Nozzles
- ColorRed
- Standards MetNational Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data