Motion
I150015
I150015 VIPER VTE MULTI-PURPOSE FIRE N
Mi Item #12492539
MFR #I150015
Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I150015 VIPER VTE MULTI-PURPOSE FIRE N
Mi Item #12492539
MFR #I150015

Mfr description
I150015 VIPER VTE MULTI-PURPOSE FIRE N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.96/each

Specifications

Dimensions

  • Length
    5.90 in
  • Thread Size
    1.5000 in
  • Weight
    0.66 lb

Details

  • Body Material
    Composite
  • Bumper On Nozzle
    Yes
  • Capacity
    95 gpm
  • Color
    Black
  • Construction
    Composite housing with brass stem and rubber bumper. Female NST or NPSH threads. Fixed teeth. Available in Red or Black colors.
  • Flow Rate
    360 L/min, 95 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® VTE™ Multi-Purpose Fire Nozzles
  • Shut Off Flow Adjustment Type
    Twist
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
  • Stream Type
    Combination Stream
  • Style
    Multi-Purpose
  • Thread Type
    NST
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)