Motion
1210-1/2
Taper Lock Bushing - 1210 Series, 1/2 in Bore
MI ITEM #12493451
MFR #1210-1/2
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 1/2 in Bore
MI ITEM #12493451
MFR #1210-1/2

Mfr description
1210-1/2 OPTIBELT TB WITH INCH BORES TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.61/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Rough Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)