Overview
Mfr description
DSA-G06-C7YC-A-C115-E22 SOL VLVE
Specifications
- ActuationSolenoid Operated
- Maximum Flow Rate158 gpm
- Maximum Operating Pressure5075 psi
- Coil Voltage110 V ac
- Design Number1/4-20 Mounting Bolts
- Body MaterialCast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data