Overview
Mfr description
DSA-G06-D5-ELNPQRY-C115-E22 SOL VLVE
Specifications
- Additional DetailsExternal Pilot; Spool Stroke Limiter; Manual Lock; Flow Regulator Valve (Restricts P Port); Quick Return Type; Indicator Light; Meter-Out Flow Regulator Valve
- Body MaterialCast Iron
- Operating Temperature Range-4°F to 158 °F
- Center Position5
- Description KeywordSolenoid Valve
- Design Number1/4-20 Mounting Bolts
- Flow Rate79 gpm
- Maximum Flow Rate158 gpm
- Mounting MethodGasket Type
- Nominal Diameter06
- Operation MethodPressure Center
- Pilot Pressure Range174 psi - 3625 psi
- Power Supply VoltageAC110 V
- Pump TypeDSA
- Weight36.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data