Overview
Mfr description
DSA-G06-D7X-AELNPQ-C230-E22 SOL VLVE
Specifications
- Additional DetailsInternal Drain; External Pilot; Spool Stroke Limiter; Manual Lock; Flow Regulator Valve (Restricts P Port); Quick Return Type
- Body MaterialCast Iron
- Operating Temperature Range-4°F to 158 °F
- Center Position7
- Description KeywordSolenoid Valve
- Design Number1/4-20 Mounting Bolts
- Flow Rate79 gpm
- Maximum Flow Rate158 gpm
- Mounting MethodGasket Type
- Nominal Diameter06
- Operation MethodPressure Center
- Pilot Pressure Range174 psi - 3625 psi
- Power Supply VoltageAC220 V
- Pump TypeDSA
- Transition Flow PathClosed
- Weight36.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data