Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
DSA-G06-D7X-AENPQR-C115-E22

22 Design Series Pilot Operated Solenoid Directional Control Valve (DIN Connected)
MI ITEM #12561070
MFR #DSA-G06-D7X-AENPQR-C115-E22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DSA-G06-D7X-AENPQR-C115-E22 SOL VLVE

Specifications

  • Additional Details
    Internal Drain; External Pilot; Spool Stroke Limiter; Manual Lock; Flow Regulator Valve (Restricts P Port); Quick Return Type
  • Body Material
    Cast Iron
  • Operating Temperature Range
    -4°F to 158 °F
  • Center Position
    7
  • Description Keyword
    Solenoid Valve
  • Design Number
    1/4-20 Mounting Bolts
  • Flow Rate
    79 gpm
  • Maximum Flow Rate
    158 gpm
  • Mounting Method
    Gasket Type
  • Nominal Diameter
    06
  • Operation Method
    Pressure Center
  • Pilot Pressure Range
    174 psi - 3625 psi
  • Power Supply Voltage
    AC110 V
  • Pump Type
    DSA
  • Transition Flow Path
    Closed
  • Weight
    36.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text