Overview
Mfr description
DSA-G06-D7Y-GR-C115-E22 SOL VLVE
Specifications
- Additional DetailsSurgeless Type with Indicator Light
- Body MaterialCast Iron
- Operating Temperature Range-4°F to 158 °F
- Center Position7
- Description KeywordSolenoid Valve
- Design Number1/4-20 Mounting Bolts
- Flow Rate79 gpm
- Maximum Flow Rate158 gpm
- Mounting MethodGasket Type
- Nominal Diameter06
- Operation MethodPressure Center
- Pilot Pressure Range174 psi - 3625 psi
- Power Supply VoltageAC110 V
- Pump TypeDSA
- Transition Flow PathSemi-Open
- Weight36.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data