Motion
DSA-G06-E3X-A-C2-E22

NACHI HYDRAULIC
DSA-G06-E3X-A-C2-E22

22 Design Series Pilot Operated Solenoid Directional Control Valve (DIN Connected)
MI ITEM #12564888
MFR #DSA-G06-E3X-A-C2-E22
List Price$1,068.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
DSA-G06-E3X-A-C2-E22

22 Design Series Pilot Operated Solenoid Directional Control Valve (DIN Connected)
MI ITEM #12564888
MFR #DSA-G06-E3X-A-C2-E22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.08/each for your price

Overview

Mfr description
DSA-G06-E3X-A-C2-E22 SOL VLVE

Specifications

  • Additional Details
    Internal Drain
  • Body Material
    Cast Iron
  • Operating Temperature Range
    -4°F to 158 °F
  • Center Position
    3
  • Description Keyword
    Solenoid Valve
  • Design Number
    1/4-20 Mounting Bolts
  • Flow Rate
    79 gpm
  • Maximum Flow Rate
    158 gpm
  • Mounting Method
    Gasket Type
  • Nominal Diameter
    06
  • Operation Method
    No Spring Detent
  • Pilot Pressure Range
    116 psi - 3625 psi
  • Power Supply Voltage
    AC200 V
  • Pump Type
    DSA
  • Transition Flow Path
    Closed
  • Weight
    33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought