Motion
DSA-G06-E3Y-C230-E22

NACHI HYDRAULIC
DSA-G06-E3Y-C230-E22

22 Design Series Pilot Operated Solenoid Directional Control Valve (DIN Connected)
Mi Item #12565897
MFR #DSA-G06-E3Y-C230-E22
Price$1,121.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
DSA-G06-E3Y-C230-E22

22 Design Series Pilot Operated Solenoid Directional Control Valve (DIN Connected)
Mi Item #12565897
MFR #DSA-G06-E3Y-C230-E22

Mfr description
DSA-G06-E3Y-C230-E22 SOL VLVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.48/each

Specifications

Dimensions

  • Nominal Diameter
    06
  • Weight
    33 lbs

Details

  • Body Material
    Cast Iron
  • Center Position
    3
  • Description Keyword
    Solenoid Valve
  • Design Number
    1/4-20 Mounting Bolts
  • Flow Rate
    79 gpm
  • Maximum Flow Rate
    158 gpm
  • Mounting Method
    Gasket Type
  • Operating Temperature Range
    -4°F to 158 °F
  • Operation Method
    No Spring Detent
  • Pilot Pressure Range
    116 psi - 3625 psi
  • Power Supply Voltage
    AC220 V
  • Pump Type
    DSA
  • Transition Flow Path
    Semi-Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)