Specifications
Dimensions
- Overall Length9 ft
Details
- Anchorage ConnectionSwiveling
- Capacity420 lbs
- Harness ConnectionCarabiner
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialWeb
- Line MaterialWeb
- Number Of Legs1
- Standards MetOSHA 1926.502
- TypeSelf Retracting Lifeline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)