Motion
7012798774

3M
7012798774

Harness - Polyester Material, Front, Side, Back D-Ring Location, Pass-Thru Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #12567387
MFR #7012798774
Price$600.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012798774

Harness - Polyester Material, Front, Side, Back D-Ring Location, Pass-Thru Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #12567387
MFR #7012798774

Mfr description
1101812 3M DBI-SALA DELTA CROSS-OVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.12/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Pass-Thru
  • Padding Or Lining
    Back and Hip Padding
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)