Motion
7012816344

3M
7012816344

Harness - Polyester Material, Front, Side, Suspension, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #12567819
MFR #7012816344
Your Price$747.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816344

Harness - Polyester Material, Front, Side, Suspension, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
MI ITEM #12567819
MFR #7012816344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$747.98/each(List $1,047.18)

Overview

Mfr description
1113373 3M DBI-SALA EXOFIT NEX ROPE A

Specifications

  • Style Application
    Rescue
  • D Ring Locations
    Back, Front, Side, Suspension
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, NFPA 1983, NFPA 1983-06, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Quick-Connect
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought