Motion
7100226115

3M
7100226115

Harness - Polyester Material, Side, Back D-Ring Location, Brass Grommet Leg Strap, Blue Color, 420 lbs Weight Capacity
Mi Item #12567832
MFR #7100226115
Price$107.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226115

Harness - Polyester Material, Side, Back D-Ring Location, Brass Grommet Leg Strap, Blue Color, 420 lbs Weight Capacity
Mi Item #12567832
MFR #7100226115

Mfr description
AB17560 3M PROTECTA FIRST VEST-STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.17/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Tongue Buckle
  • Color
    Blue
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Brass Grommet
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Positioning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)