Motion
R16H-2RS/F

TIMKEN
R16H-2RS/F

Radial & Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, Double Sealed, Without Snap Ring
Mi Item #12569217
MFR #R16H-2RS/F
Price$104.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
R16H-2RS/F

Radial & Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, Double Sealed, Without Snap Ring
Mi Item #12569217
MFR #R16H-2RS/F

Mfr description
R16H-2RS/F DEEP GROOVE STAINLESS STEEL I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)