Motion
22313EJW33C3SLA

TIMKEN
22313EJW33C3SLA

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C3
Mi Item #12569230
MFR #22313EJW33C3SLA
Price$1,295.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22313EJW33C3SLA

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C3
Mi Item #12569230
MFR #22313EJW33C3SLA

Mfr description
22313EJW33C3SLA SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.55/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0800 in
  • Outer Ring Width
    1.8898 in
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796080966
  • Maximum RPM (Grease)
    3800 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)