Motion
24036KEMW33C3

TIMKEN
24036KEMW33C3

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569234
MFR #24036KEMW33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24036KEMW33C3

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569234
MFR #24036KEMW33C3

Mfr description
24036KEMW33C3 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)