Motion
241/710KYMDW33W45A

TIMKEN
241/710KYMDW33W45A

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569238
MFR #241/710KYMDW33W45A
Price$396,922.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
241/710KYMDW33W45A

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569238
MFR #241/710KYMDW33W45A

Mfr description
241/710KYMDW33W45A SRB >900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396,922.68/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    438 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)