1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23952KEMW33
Spherical Roller Bearing - 260 mm ID, 360 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569241
MFR #
23952KEMW33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23952KEMW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23952KEMW33
Spherical Roller Bearing - 260 mm ID, 360 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569241
MFR #
23952KEMW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23952KEMW33 SRB <400MM OD TIMKEN
Specifications
Bore Type
Tapered 1:12
Bore Diameter
260 mm
Outside Diameter
360 mm
Overall Width
75 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data