Motion
24096KYMBW33W45C3

TIMKEN
24096KYMBW33W45C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C3
Mi Item #12569244
MFR #24096KYMBW33W45C3
Price$101,899.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24096KYMBW33W45C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C3
Mi Item #12569244
MFR #24096KYMBW33W45C3

Mfr description
24096KYMBW33W45C3 SRB 600-900MM OD TIMKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101,899.81/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    0.2000 in
  • Outer Ring Width
    8.5830 in
  • Outside Diameter  
    700 mm
  • Overall Width  
    218 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    370 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    240
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)