1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/600KYMBW507C08
Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569247
MFR #
239/600KYMBW507C08
List Price
$106,913.05
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/600KYMBW507C08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/600KYMBW507C08
Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569247
MFR #
239/600KYMBW507C08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$106,913.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
239/600KYMBW507C08 SRB 600-900MM OD TIMK
Specifications
Bore Type
Tapered 1:12
Bore Diameter
600 mm
Outside Diameter
800 mm
Overall Width
150 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data