Motion
24076KEMBW33W45AC3

TIMKEN
24076KEMBW33W45AC3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #12569248
MFR #24076KEMBW33W45AC3
Price$57,362.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24076KEMBW33W45AC3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #12569248
MFR #24076KEMBW33W45AC3

Mfr description
24076KEMBW33W45AC3 SRB 400-600MM OD TIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57,362.22/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    0.1600 in
  • Outer Ring Width
    7.0870 in
  • Outside Diameter  
    560 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    510 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    240
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)