Motion
230/670YMBW29W33W45A

TIMKEN
230/670YMBW29W33W45A

Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569252
MFR #230/670YMBW29W33W45A
Price$204,635.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/670YMBW29W33W45A

Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569252
MFR #230/670YMBW29W33W45A

Mfr description
230/670YMBW29W33W45A SRB >900MM OD TIMKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204,635.70/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Fillet Radius
    0.2400 in
  • Outer Ring Width
    9.0550 in
  • Outside Diameter  
    980 mm
  • Overall Width  
    230 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Maximum RPM (Grease)
    330 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    230
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)