Motion
23076EMBW49W507C08

TIMKEN
23076EMBW49W507C08

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569253
MFR #23076EMBW49W507C08
Price$41,773.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23076EMBW49W507C08

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569253
MFR #23076EMBW49W507C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,773.50/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
23076EMBW49W507C08 SRB 400-600MM OD TIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought