Motion
230/530YMBW509AC08C3

TIMKEN
230/530YMBW509AC08C3

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569254
MFR #230/530YMBW509AC08C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/530YMBW509AC08C3

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569254
MFR #230/530YMBW509AC08C3

Mfr description
230/530YMBW509AC08C3 SRB 600-900MM OD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    185 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)