Motion
22332EJW33W800C4

TIMKEN
22332EJW33W800C4

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C4
Mi Item #12569256
MFR #22332EJW33W800C4
Price$7,570.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22332EJW33W800C4

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C4
Mi Item #12569256
MFR #22332EJW33W800C4

Mfr description
22332EJW33W800C4 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,570.61/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.1200 in
  • Outer Ring Width
    4.4882 in
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Type
    Standard Grease
  • Maximum RPM (Grease)
    1300 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)