Motion
240/560KYMBW33W45A

TIMKEN
240/560KYMBW33W45A

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569261
MFR #240/560KYMBW33W45A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240/560KYMBW33W45A

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569261
MFR #240/560KYMBW33W45A

Mfr description
240/560KYMBW33W45A SRB 600-900MM OD TIMK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Inner Ring Width
    12.402 in
  • Outside Diameter  
    820 mm
  • Overall Width  
    258 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    240
  • UPC_NO
    0087796367050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)