Motion
238/1180YMBW20W45A

TIMKEN
238/1180YMBW20W45A

Spherical Roller Bearing - 1180 mm ID, 1420 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569263
MFR #238/1180YMBW20W45A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
238/1180YMBW20W45A

Spherical Roller Bearing - 1180 mm ID, 1420 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569263
MFR #238/1180YMBW20W45A

Mfr description
238/1180YMBW20W45A SRB >900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1180 mm
  • Outside Diameter  
    1420 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)