Motion
23132KEJW33C3

TIMKEN
23132KEJW33C3

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569264
MFR #23132KEJW33C3
Price$5,100.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23132KEJW33C3

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569264
MFR #23132KEJW33C3

Mfr description
23132KEJW33C3 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,100.55/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)